Beli v blok di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Insize Magnetic V Block (Blok Magnetik)
    Mulai

    Rp3.199.900

    Insize Magnetic V Block (Blok Magnetik)
    Deskripsi:
    V-blocks are used in layout, positioning, and inspection applications to securely position cylindrical workpieces. Magnetic v-blocks have always-on or on/off magnets. Steel and cast iron v-blocks may include detachable clamps with threaded rods that can be tightened to cylindrical workpieces of different sizes. V-blocks may be sold individually, in matched pairs, or in sets.
    atribut:
    • Grade: ASME 0
    • Includes: Case
    • Material: Steel
    • Shape: V Block
  2. Ohnishi Measuring Tool Magnetic V Block
    Mulai

    Rp1.599.900

    Ohnishi Measuring Tool Magnetic V Block
    Deskripsi:
    - The V groove has a 90° finish, and it is used for simple inspection of cylinders, scribes of round bars and the like.- 2 pieces per set., an integral process. - For round bar, for scribing blocks.- Machine finishing
    atribut:
    • Material: Cast Iron
  3. Insize Magnetic V-Block V Block Shape Steel (Blok Magnetik)
    Mulai

    Rp3.799.900

    Insize Magnetic V-Block V Block Shape Steel (Blok Magnetik)
    atribut:
    • Material: Steel
    • Shape: V Block
    • Grade: ASME 0
    • Includes: Case
  4. KANETEC Magnetic V Block (Penahan Benda Kerja V Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.099.900

    KANETEC Magnetic V Block (Penahan Benda Kerja V Magnet)
    Deskripsi:
    - The handle can be both fixed and removed.- V groove mechanism that can hold both curved surface and flat surface.- Supports super grade precision finishing.- Drip-proof and oil resistant construction.- For holding tools for precision work such as measurement, drilling and scribing.
    atribut:
    • Purpose of Use: For holding tools for precision work such as measurement, drilling and scribing.
  5. Uni Seiki Magnetic V Block
    51%
    Mulai

    Rp4.199.900

    Uni Seiki Magnetic V Block
    Deskripsi:
    - For precision scribing on round bar etc.- Polished Finishing
    atribut:
    • V Groove (μm): 5
    • Material: Special tool steel
  6. Oxford Precision Vee Blocks
    Mulai

    Rp1.299.900

    Oxford Precision Vee Blocks
    atribut:
    • Material: Steel
    • Grade: 2
    • Type: Vee Blocks
  7. NABEYA V Block A Type
    Mulai

    Rp2.299.900

    NABEYA V Block A Type
    atribut:
    • Heat treatment: Annealing
    • Type: Machine finish
  8. Mitutoyo MAGNETIC V-BLOCK
    Mulai

    Rp17.999.900

    Mitutoyo MAGNETIC V-BLOCK
    Deskripsi:
    The Mitutoyo magnetic V-block sets are precision ground from hardened steel and set in matched pairs to keep round and cylindrical parts securely positioned for accurate measurements.
    atribut:
    • Size (mm): 50
  9. Vertex Magnetic V Block
    Mulai

    Rp1.499.900

    Vertex Magnetic V Block
    Deskripsi:
    For round / square workpiece.For checking on surface plate during the production.For measuring.
    atribut:
    • With Magnet: Yes
  10. Oxford Precision Analog Dial Bore Gauge (Gauge Bore Dial)
    Mulai

    Rp3.099.900

    Oxford Precision Analog Dial Bore Gauge (Gauge Bore Dial)
    Deskripsi:
    The Oxford Precision Dial Diameter Gauge is designed for rapid and accurate measurement of size, concentricity, wear, taper, etc., in a wide range of bores, making it suitable for workshop and inspection use. The gauge features one fixed and one moving anvil, along with a self-adjusting center shoe. A 'datum point' can be set using a setting ring of a known diameter or a micrometer, and the gauge can be zeroed to this datum point by aligning 'zero' with the indicator. To check bore tolerance, the limit hands can be fixed as required. All anvils are spring-loaded to expand into the bore, ensuring accuracy. For precise readings, it is important to ensure the stem of the gauge is parallel to the axis of the bore, which can be checked by 'rocking' the gauge back and forth until the smallest diameter is found. The gauge includes interchangeable anvils to cover a range of bore sizes and is supplied in a durable hard case for protection and easy transport.
    atribut:
    • Graduation (mm): 0.01
    • Accuracy (mm): 0.01
    • Dial Diameter (mm): 57
    • System of Measurement: Metric
    • Type: Dial Bore gauge
  11. Ohnishi Measuring Tool BOX V-Block
    55%
    Mulai

    Rp2.799.900

    Ohnishi Measuring Tool BOX V-Block
    Deskripsi:
    -The V groove has a 90degree finish, and it is suitable for simple inspection of cylinders.-V groove and metal fittings can be used to fix the target, various scribes such as right angle and parallel lines are possible. -Round bar scribing .-Machine finishing
    atribut:
    • Material: Cast Iron
  12. Tasco Brush Cutter (Mesin Potong Rumput)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

    Tasco Brush Cutter (Mesin Potong Rumput)
    Deskripsi:
    Mesin Pemotong Rumput
    atribut:
    • Fuel mixture gasoline oil: 25:1
    • Ignition plug: BM-6A
    • Cutter Blade: 2 Teeth & Bonus 40 Teeth Carbide Tip
  13. Insize Magnetic V-Block Set V Block Shape Steel (Blok Magnetik)
    Mulai

    Rp5.299.900

    Insize Magnetic V-Block Set V Block Shape Steel (Blok Magnetik)
    atribut:
    • Material: Steel
    • Shape: V Block
    • Grade: ASME 0
    • Includes: Case
  14. 3D Solution UP 300 Filament FDM 3D Printer (Filamen Printer 3D)
    Mulai

    Rp70.999.900

    3D Solution UP 300 Filament FDM 3D Printer (Filamen Printer 3D)
    Deskripsi:
    Free Installation (Jabodetabek) Online or OnsiteFree 5 Roll Filament
    atribut:
    • Extruder: Single (Including ABS Extruder,TPU Extruder, PLA Extruder)
    • Build Volume (mm): 205x255x225
    • Nozzle diameter (mm): 0.2, 0.4, 0.5, 0.6
    • Layer Resolution (mm): 0.05/0.1/0.15/0.2/0.25/0.3/0.35/0.4
    • Connectivity: USB Cable, WiFi, LAN and USB Stick
    • Touch Screen: LCD 4.3 inch
    • Maximum Build Plate Temperature (°C): 100
    • Calibration and Leveling: Automatic Nozzle Height and Automatic Leveling
    • Enclosure: Full
    • Dual Filtration System: HEPA and Actived Carbon
    • Print Surface: Perf Glass or Flex Glass, Heated
    • Print Resume on Power Interrupt: Yes
    • Pause To Change The Type Of Filament: Yes
    • Out Of Filament Detection: Yes
    • Filament Compatibility: UP Fila ABS, ABS+, PLA, TPU, and More
    • Support OS: Windows 7/8/10, Mac OS X, iOS 8.x/9/x
    • Importable File Formats: .tsk, up3, .ups, .stl, .obj, .3mf, .ply, .off, .3ds, .gcode
  15. MATRIX Grass Cutter Machine & Shrub (Mesin Potong Rumput)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

  16. Dasqua Magnetic V-Block
    Mulai

    Rp3.799.900

    Dasqua Magnetic V-Block
    Deskripsi:
    Magnetic Measuring and Clamping V-BlockHardened, high accuracy, strong magnetic force for grinding, light milling, drilling and inspection of round and square jobs All working surfaces are hardenedMagnetic force on top, bottom and two V groovesV groove on the top for large shafts V groove on the bottom for small shafts Suitable for cast iron surface platesMagnet has an On/O ffswitch which easily and quickly engages / releases magnet
  17. Insize Roller Bearing V-Block Set Steel
    Mulai

    Rp14.999.900

    Insize Roller Bearing V-Block Set Steel
    atribut:
    • Material: Steel
    • Shape: V Block
    • Grade: ASME 0
    • Includes: Case
Daftar Harga v blok Terbaru October 2026
Insize Magnetic V Block (Blok Magnetik)Rp3.199.900
Ohnishi Measuring Tool Magnetic V BlockRp1.599.900
Insize Magnetic V-Block V Block Shape Steel (Blok Magnetik)Rp3.799.900
KANETEC Magnetic V Block (Penahan Benda Kerja V Magnet)Rp8.099.900
Uni Seiki Magnetic V BlockRp4.199.900
Oxford Precision Vee BlocksRp1.299.900
NABEYA V Block A TypeRp2.299.900
Mitutoyo MAGNETIC V-BLOCKRp17.999.900
Vertex Magnetic V BlockRp1.499.900
Oxford Precision Analog Dial Bore Gauge (Gauge Bore Dial)Rp3.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)